Shop Alternate Products
This Product is Discontinued
Zoro Select
Captive Panel Screw, #8-32 Thrd Sz, 5/8 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (Discontinued)
Mfr # 205SS832
Zoro # G1296477
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 5/8 in
- Head Type Knurled
- Drive Slotted