Panel Screw, Knurled, 8-32x7/8 L, Pk5

VALUE BRAND| Zoro #: G1392361| Mfr #: 114118-875-SS

$19.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Length: 7/8"
Finish: Passivated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1392361 Mfr #: 114118-875-SS
Package Quantity: 5Length: 7/8"
Finish: PassivatedHead Dia.: 0.270"
Thread Length: 3/16"Material: 18-8 Stainless Steel
Thread Size: 8-32Drive Type: Socket
Item: Captive Panel ScrewHead Type: Knurled
Driver Size: 9/64"Head Height: 0.164"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 8-32, Length 7/8 In, Thread Length 3/16 In, Drive Type Socket, Driver Size 9/64 In, Head Diameter 0.266 In, Head Height 0.164 In, Package 5

Reviews