Panel Screw, Knurled, 8-32x7/8 L, Pk5

VALUE BRAND| Zoro #: G1981567| Mfr #: 209SS832

$24.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Length: 7/8"
Finish: Passivated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1981567 Mfr #: 209SS832
Package Quantity: 5Length: 7/8"
Finish: PassivatedHead Dia.: 0.313"
Thread Length: 7/32"Material: 18-8 Stainless Steel
Thread Size: 8-32Drive Type: Slotted
Item: Captive Panel ScrewHead Type: Knurled
Head Height: 0.313"System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 8-32, Length 7/8 In, Thread Length 7/32 In, Drive Type Slotted, Head Diameter 0.313 In, Head Height 0.313 In, Package 5

Reviews