Panel Screw, M3.5x0.60x11mm L, PK5

VALUE BRAND| Zoro #: G1939612| Mfr #: MPS6

$50.35 /pk

This item ships free. DetailsStandard ground shipping
Details:
Finish: Passivated
Item: Captive Panel Screw
Length: 11mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1939612 Mfr #: MPS6
System of Measurement: MetricItem: Captive Panel Screw
Finish: PassivatedDrive Type: Slotted
Material: 18-8 Stainless SteelHead Type: Knurled
Length: 11mmHead Height: 8.0mm
Head Dia.: 8.0mmThread Length: 5.5mm
Thread Size: M3.5 x 0.60Country of Origin (subject to change): Multiple

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size M3.5X0.60, Length 11mm, Thread Length 5.5mm, Drive Type Slotted, Head Diameter 8.0mm, Head Height 8.0mm, Package 5

Product Reviews