Panel Screw, M3.5x0.60x14.5mm, PK5

VALUE BRAND| Zoro #: G2239833| Mfr #: MPS8

$58.99 /pk

This item ships free. DetailsStandard ground shipping
Details:
Finish: Passivated
Item: Captive Panel Screw
Length: 14.5mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2239833 Mfr #: MPS8
Head Type: KnurledItem: Captive Panel Screw
Material: 18-8 Stainless SteelDrive Type: Slotted
System of Measurement: MetricFinish: Passivated
Head Height: 8.0mmHead Dia.: 8.0mm
Thread Length: 5.5mmThread Size: M3.5 x 0.60
Length: 14.5mmCountry of Origin (subject to change): Multiple

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size M3.5X0.60, Length 14.5mm, Thread Length 5.5mm, Drive Type Slotted, Head Diameter 8.0mm, Head Height 8.0mm, Package 5

Product Reviews