KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel Screw, M4x0.70x14.5mm L, PK5

VALUE BRAND| Zoro #: G0842651| Mfr #: MPS13

$45.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M4 x 0.70
Head Height: 8.0mm
Length: 14.5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0842651 Mfr #: MPS13
Thread Size: M4 x 0.70Head Height: 8.0mm
Length: 14.5mmHead Dia.: 8.0mm
Item: Captive Panel ScrewFinish: Passivated
Drive Type: SlottedPackage Quantity: 5
Head Type: KnurledSystem of Measurement: Metric
Material: 18-8 Stainless SteelThread Length: 5.5mm
Country of Origin (subject to change): Multiple

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size M4X0.70, Length 14.5mm, Thread Length 5.5mm, Drive Type Slotted, Head Diameter 8.0mm, Head Height 8.0mm, Package 5

Reviews