Panel Screw, M4x0.70x17.5mm L, PK5

VALUE BRAND| Zoro #: G0560016| Mfr #: MPS14

$59.88 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Length: 17.5mm
Finish: Passivated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0560016 Mfr #: MPS14
Package Quantity: 5Length: 17.5mm
Finish: PassivatedHead Dia.: 8.0mm
Thread Length: 5.5mmMaterial: 18-8 Stainless Steel
Thread Size: M4 x 0.70Drive Type: Slotted
Item: Captive Panel ScrewHead Type: Knurled
Head Height: 8.0mmSystem of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size M4X0.70, Length 17.5mm, Thread Length 5.5mm, Drive Type Slotted, Head Diameter 8.0mm, Head Height 8.0mm, Package 5

Reviews