Panel Screw, Smooth, 10-24x1 L, PK5

VALUE BRAND| Zoro #: G1738195| Mfr #: 411SS1024

$43.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1738195 Mfr #: 411SS1024
Head Height: 0.180"Material: 18-8 Stainless Steel
Thread Size: 10-24Drive Type: Slotted
Item: Captive Panel ScrewThread Length: 9/32"
Head Dia.: 0.313"System of Measurement: Inch
Finish: PassivatedHead Type: Smooth
Length: 1"Country of Origin (subject to change): United States

Product Description

Captive Panel Screw, Smooth Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 10-24, Length 1 In, Thread Length 9/32 In, Drive Type Slotted, Head Diameter 0.313 In, Head Height 0.180 In, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.