Panel Screw, Smooth, 10-24x3/4 L, Pk5

VALUE BRAND| Zoro #: G0647823| Mfr #: 409SS1024

$15.78 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-24
Head Height: 0.180"
Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0647823 Mfr #: 409SS1024
Thread Size: 10-24Head Height: 0.180"
Length: 3/4"Head Dia.: 0.313"
Item: Captive Panel ScrewFinish: Passivated
Drive Type: SlottedPackage Quantity: 5
Head Type: SmoothSystem of Measurement: Inch
Material: 18-8 Stainless SteelThread Length: 9/32"
Country of Origin (subject to change): United States

Description

Captive Panel Screw, Smooth Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 10-24, Length 3/4 In, Thread Length 9/32 In, Drive Type Slotted, Head Diameter 0.313 In, Head Height 0.180 In, Package 5

Reviews