Panel Screw, Smooth, 10-32x1 L, PK5

VALUE BRAND| Zoro #: G1900123| Mfr #: 411SS1032

$54.30 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1900123 Mfr #: 411SS1032
System of Measurement: InchFinish: Passivated
Thread Size: 10-32Material: 18-8 Stainless Steel
Head Type: SmoothItem: Captive Panel Screw
Head Height: 0.180"Head Dia.: 0.313"
Thread Length: 9/32"Drive Type: Slotted
Length: 1"Country of Origin (subject to change): United States

Product Description

Captive Panel Screw, Smooth Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 10-32, Length 1 In, Thread Length 9/32 In, Drive Type Slotted, Head Diameter 0.313 In, Head Height 0.180 In, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.