KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel Screw, Smooth, 10-32x1/2 L, Pk5

VALUE BRAND| Zoro #: G2395504| Mfr #: 405SS1032

$11.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Head Height: 0.180"
Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2395504 Mfr #: 405SS1032
Thread Size: 10-32Head Height: 0.180"
Length: 1/2"Head Dia.: 0.313"
Item: Captive Panel ScrewFinish: Passivated
Drive Type: SlottedPackage Quantity: 5
Head Type: SmoothSystem of Measurement: Inch
Material: 18-8 Stainless SteelThread Length: 9/32"
Country of Origin (subject to change): United States

Description

Captive Panel Screw, Smooth Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 10-32, Length 1/2 In, Thread Length 9/32 In, Drive Type Slotted, Head Diameter 0.313 In, Head Height 0.180 In, Package 5

Reviews