Panel Screw, Smooth, 4-40x15/32L, Pk5

VALUE BRAND| Zoro #: G1157931| Mfr #: 601H

$33.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1157931 Mfr #: 601H
System of Measurement: InchFinish: Passivated
Thread Length: 3/16"Thread Size: 4-40
Material: 18-8 Stainless SteelHead Type: Smooth
Item: Captive Panel ScrewDriver Size: 5/64"
Drive Type: SocketLength: 15/32"
Head Height: 0.125"Head Dia.: 0.250"
Country of Origin (subject to change): United States

Product Description

Captive Panel Screw, Smooth Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 4-40, Length 15/32 In, Thread Length 3/16 In, Drive Type Socket, Driver Size 5/64 In, Head Diameter 0.250 In, Head Height 0.125 In, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.