JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Panel Screw, Smooth, 4-40x17/32L, Pk5

VALUE BRAND| Zoro #: G1835337| Mfr #: 602H

$36.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1835337 Mfr #: 602H
Material: 18-8 Stainless SteelThread Length: 3/16"
Item: Captive Panel ScrewFinish: Passivated
System of Measurement: InchThread Size: 4-40
Head Type: SmoothHead Dia.: 0.250"
Driver Size: 5/64"Drive Type: Socket
Length: 17/32"Head Height: 0.125"
Country of Origin (subject to change): United States

Product Description

Captive Panel Screw, Smooth Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 4-40, Length 17/32 In, Thread Length 3/16 In, Drive Type Socket, Driver Size 5/64 In, Head Diameter 0.250 In, Head Height 0.125 In, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.