Panel Screw, Smooth, 6-32x21/32L, Pk5

VALUE BRAND| Zoro #: G0775241| Mfr #: 605H

$45.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0775241 Mfr #: 605H
System of Measurement: InchFinish: Passivated
Thread Length: 7/32"Thread Size: 6-32
Material: 18-8 Stainless SteelHead Type: Smooth
Item: Captive Panel ScrewHead Height: 0.125"
Head Dia.: 0.281"Driver Size: 5/64"
Drive Type: SocketLength: 21/32"
Country of Origin (subject to change): United States

Product Description

Captive Panel Screw, Smooth Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 6-32, Length 21/32 In, Thread Length 7/32 In, Drive Type Socket, Driver Size 5/64 In, Head Diameter 0.281 In, Head Height 0.125 In, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.