JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Panel Screw, Smooth, 6-32x3/4 L, PK5

VALUE BRAND| Zoro #: G2185644| Mfr #: 409SS632

$15.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2185644 Mfr #: 409SS632
Head Type: SmoothFinish: Passivated
System of Measurement: InchItem: Captive Panel Screw
Thread Size: 6-32Thread Length: 7/32"
Material: 18-8 Stainless SteelHead Height: 0.132"
Head Dia.: 0.219"Drive Type: Slotted
Length: 3/4"Country of Origin (subject to change): United States

Product Description

Captive Panel Screw, Smooth Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 6-32, Length 3/4 In, Thread Length 7/32 In, Drive Type Slotted, Head Diameter 0.219 In, Head Height 0.132 In, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.