KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel Screw, Smooth, 8-32x1/2 L, PK5

VALUE BRAND| Zoro #: G1209905| Mfr #: 405SS832

$9.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 8-32
Head Height: 0.156"
Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1209905 Mfr #: 405SS832
Thread Size: 8-32Head Height: 0.156"
Length: 1/2"Head Dia.: 0.250"
Item: Captive Panel ScrewFinish: Passivated
Drive Type: SlottedPackage Quantity: 5
Head Type: SmoothSystem of Measurement: Inch
Material: 18-8 Stainless SteelThread Length: 7/32"
Country of Origin (subject to change): United States

Description

Captive Panel Screw, Smooth Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 8-32, Length 1/2 In, Thread Length 7/32 In, Drive Type Slotted, Head Diameter 0.250 In, Head Height 0.156 In, Package 5

Reviews