KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel Screw, Smooth, 8-32x21/32L, Pk5

VALUE BRAND| Zoro #: G0257302| Mfr #: 606H

$20.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 8-32
Head Height: 0.156"
Length: 21/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0257302 Mfr #: 606H
Thread Size: 8-32Head Height: 0.156"
Length: 21/32"Head Dia.: 0.313"
Item: Captive Panel ScrewFinish: Passivated
Drive Type: SocketPackage Quantity: 5
Head Type: SmoothSystem of Measurement: Inch
Driver Size: 3/32"Material: 18-8 Stainless Steel
Thread Length: 1/4"Country of Origin (subject to change): United States

Description

Captive Panel Screw, Smooth Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 8-32, Length 21/32 In, Thread Length 1/4 In, Drive Type Socket, Driver Size 3/32 In, Head Diameter 0.313 In, Head Height 0.156 In, Package 5

Reviews