Panel Screw, Smooth, 8-32x25/32L, Pk5

VALUE BRAND| Zoro #: G1481243| Mfr #: 608H

$57.97 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1481243 Mfr #: 608H
System of Measurement: InchFinish: Passivated
Thread Size: 8-32Material: 18-8 Stainless Steel
Head Type: SmoothItem: Captive Panel Screw
Head Height: 0.156"Head Dia.: 0.313"
Thread Length: 1/4"Driver Size: 3/32"
Drive Type: SocketLength: 25/32"
Country of Origin (subject to change): United States

Product Description

Captive Panel Screw, Smooth Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 8-32, Length 25/32 In, Thread Length 1/4 In, Drive Type Socket, Driver Size 3/32 In, Head Diameter 0.313 In, Head Height 0.156 In, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.