Shop Alternate Products
This Product is Discontinued
Zoro Select
Captive Panel Screw, #8-32 Thrd Sz, 3/4 in Lg, 7/32 in Thrd Lg, Smooth, Passivated (Discontinued)
Mfr # 409SS832
Zoro # G0536733
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 3/4 in
- Head Type Smooth
- Drive Slotted