LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Panel Screw, SS, 10-32x1 5/16 L, PK5

VALUE BRAND| Zoro #: G0398151| Mfr #: 111SS1032

$34.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0398151 Mfr #: 111SS1032
Finish: PassivatedThread Size: 10-32
Item: Captive Panel ScrewMaterial: 18-8 Stainless Steel
Head Type: KnurledSystem of Measurement: Inch
Drive Type: SlottedThread Length: 3/8"
Length: 1-5/16"Head Height: 0.250"
Head Dia.: 0.438"Country of Origin (subject to change): Multiple

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 10-32, Length 1 5/16 In, Thread Length 3/8 In, Drive Type Slotted, Head Diameter 0.438 In, Head Height 0.250 In, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.