KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel Screw, SS, 10-32x27/32 L, PK5

VALUE BRAND| Zoro #: G0295906| Mfr #: 609H

$23.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Head Height: 0.188"
Length: 27/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0295906 Mfr #: 609H
Thread Size: 10-32Head Height: 0.188"
Length: 27/32"Head Dia.: 0.375"
Item: Captive Panel ScrewFinish: Passivated
Drive Type: SocketPackage Quantity: 5
Head Type: SmoothSystem of Measurement: Inch
Driver Size: 1/8"Material: 18-8 Stainless Steel
Thread Length: 5/16"Country of Origin (subject to change): United States

Description

Captive Panel Screw, Smooth Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 10-32, Length 27/32 In, Thread Length 5/16 In, Drive Type Socket, Driver Size 1/8 In, Head Diameter 0.375 In, Head Height 0.188 In, Package 5

Reviews