Panel Screw, SS, 1/4-28x1 1/4 L, PK5

VALUE BRAND| Zoro #: G0470906| Mfr #: 215SS428

$62.75 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0470906 Mfr #: 215SS428
Drive Type: SlottedSystem of Measurement: Inch
Head Dia.: 0.500"Finish: Passivated
Thread Length: 5/16"Thread Size: 1/4-28
Material: 18-8 Stainless SteelHead Type: Knurled
Item: Captive Panel ScrewHead Height: 0.563"
Length: 1-1/4"Country of Origin (subject to change): Multiple

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 1/4-28, Length 1 1/4 In, Thread Length 5/16 In, Drive Type Slotted, Head Diameter 0.500 In, Head Height 0.563 In, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.