Panel Screw, SS, 3/8-16x1 1/2 L, PK5

VALUE BRAND| Zoro #: G1421761| Mfr #: 114115-1500-SS

$77.20 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1421761 Mfr #: 114115-1500-SS
Driver Size: 5/16"Drive Type: Socket
System of Measurement: InchHead Dia.: 0.467"
Finish: PassivatedThread Length: 3/8"
Thread Size: 3/8-16Material: 18-8 Stainless Steel
Head Type: KnurledItem: Captive Panel Screw
Head Height: 0.375"Length: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 3/8-16, Length 1 1/2 In, Thread Length 3/8 In, Drive Type Socket, Driver Size 5/16 In, Head Diameter 0.563 In, Head Height 0.375 In, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.