STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Panel Screw, SS, 5/16-18x1 1/2 L, Pk5

VALUE BRAND| Zoro #: G2130037| Mfr #: 114113-1500-SS

$62.85 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Length: 1-1/2"
Finish: Passivated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2130037 Mfr #: 114113-1500-SS
Package Quantity: 5Length: 1-1/2"
Finish: PassivatedHead Dia.: 0.467"
Thread Length: 3/8"Material: 18-8 Stainless Steel
Thread Size: 5/16-18Drive Type: Socket
Item: Captive Panel ScrewHead Type: Knurled
Driver Size: 1/4"Head Height: 0.312"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 5/16-18, Length 1 1/2 In, Thread Length 3/8 In, Drive Type Socket, Driver Size 1/4 In, Head Diameter 0.469 In, Head Height 0.312 In, Package 5

Reviews