KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel Screw, SS, 5/16-18x1 1/4 L, Pk5

VALUE BRAND| Zoro #: G0289082| Mfr #: 320SS

$35.67 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 5/16-18
Head Height: 0.250"
Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0289082 Mfr #: 320SS
Thread Size: 5/16-18Head Height: 0.250"
Length: 1-1/4"Head Dia.: 0.750"
Item: Captive Panel ScrewFinish: Passivated
Drive Type: SlottedPackage Quantity: 5
Head Type: KnurledSystem of Measurement: Inch
Material: 18-8 Stainless SteelThread Length: 3/8"
Country of Origin (subject to change): Multiple

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 5/16-18, Length 1 1/4 In, Thread Length 3/8 In, Drive Type Slotted, Head Diameter 0.750 In, Head Height 0.250 In, Package 5

Reviews