20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Panel Screw, SS, 5/16-18x1 3/4 L, Pk5

VALUE BRAND| Zoro #: G1199414| Mfr #: 328SS

$56.06 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1199414 Mfr #: 328SS
Drive Type: SlottedSystem of Measurement: Inch
Head Dia.: 0.750"Finish: Passivated
Thread Length: 3/8"Thread Size: 5/16-18
Material: 18-8 Stainless SteelHead Type: Knurled
Item: Captive Panel ScrewHead Height: 0.250"
Length: 1-3/4"Country of Origin (subject to change): Multiple

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 5/16-18, Length 1 3/4 In, Thread Length 3/8 In, Drive Type Slotted, Head Diameter 0.750 In, Head Height 0.250 In, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.