Panel Screw, SS, 5/16-18x1 5/8 L, Pk5

VALUE BRAND| Zoro #: G1004473| Mfr #: 326SS

$52.48 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1004473 Mfr #: 326SS
Drive Type: SlottedSystem of Measurement: Inch
Head Dia.: 0.750"Finish: Passivated
Thread Length: 3/8"Thread Size: 5/16-18
Material: 18-8 Stainless SteelHead Type: Knurled
Item: Captive Panel ScrewHead Height: 0.250"
Length: 1-5/8"Country of Origin (subject to change): United States

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 5/16-18, Length 1 5/8 In, Thread Length 3/8 In, Drive Type Slotted, Head Diameter 0.750 In, Head Height 0.250 In, Package 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.