Panel Screw, SS, M3x0.50x14.5mm, PK5

VALUE BRAND| Zoro #: G1516785| Mfr #: MPS3

$51.84 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Length: 14.5mm
Finish: Passivated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1516785 Mfr #: MPS3
Package Quantity: 5Length: 14.5mm
Finish: PassivatedHead Dia.: 6.5mm
Thread Length: 3.2mmMaterial: 18-8 Stainless Steel
Thread Size: M3 x 0.50Drive Type: Slotted
Item: Captive Panel ScrewHead Type: Knurled
Head Height: 6.5mmSystem of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size M3X0.50, Length 14.5mm, Thread Length 3.2mm, Drive Type Slotted, Head Diameter 6.5mm, Head Height 6.5mm, Package 5

Reviews