JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Panel Vacuum Gauge, Flange, 2 In, 30 In Hg

VALUE BRAND| Zoro #: G0045997| Mfr #: 4UA51

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0045997 Mfr #: 4UA51
Gauge Connection Size: 1/8"Gauge Mounting Method: Front Flange
Case Color: BlackBasic Gauge Socket Material: Brass
Gauge Connection Type: MNPTItem: Vacuum Gauge
Gauge Lens Material: PolycarbonateGauge Nominal Dial Size: 2"
Basic Gauge Lens Material: PlasticCalibration Certificate Included: No
Gauge Primary Range Units: In. HgGauge Accuracy: +/-3-2-3%
Pressure and Vacuum Gauge Type: Vacuum GaugeGauge Primary Range Values: 30 to 0
Liquid Filled: NoGauge Primary Range Smallest Graduation: 1
Gauge Sensor Material: BronzeSmallest Graduation: 1" Hg
Gauge Application: General PurposeBasic Gauge Case Material: Steel
Operating Temp. Range: -40 Degrees to 120 Degrees FGauge Case Color: Black
Gauge Case Material: SteelRange: 30" Hg Vac to 0
Gauge Socket Material: BrassGauge Panel Mountable: Yes
Connection Size: 1/8" NPTBasic Gauge Wetted Parts: Brass / Bronze
Gauge Connection Location: Center BackConnection Location: Back
Basic Gauge Sensor Material: BronzeCountry of Origin (subject to change): China

Product Description

Vacuum Gauge, General Purpose, 2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/8 In., MNPT, Gauge Connection Location Center Back, 30 to 0, In. Hg, +/-3-2-3 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Front Flange, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material Steel, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.