Panel Vacuum Gauge, Front Flange, 2 1/2 In

VALUE BRAND| Zoro #: G0046225| Mfr #: 4FNC1

$14.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Item: Vacuum Gauge
Gauge Mounting Method: Front Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0046225 Mfr #: 4FNC1
Basic Gauge Lens Material: PlasticItem: Vacuum Gauge
Gauge Mounting Method: Front FlangeOperating Temp. Range: -40 Degrees to 150 Degrees F
Liquid Filled: NoPressure and Vacuum Gauge Type: Vacuum Gauge
Gauge Connection Location: Center BackGauge Case Color: Stainless Steel
Connection Location: BackGauge Primary Range Units: In. Hg
Gauge Panel Mountable: YesGauge Connection Type: MNPT
Connection Size: 1/4" NPTBasic Gauge Case Material: Steel
Range: 30" Hg Vac to 0Gauge Lens Material: Polycarbonate
Basic Gauge Sensor Material: BronzeGauge Primary Range Values: 30 to 0
Gauge Connection Size: 1/4"Basic Gauge Wetted Parts: Brass / Bronze
Gauge Accuracy: +/-3-2-3%Basic Gauge Socket Material: Brass
Smallest Graduation: 1" HgGauge Case Material: Steel
Gauge Primary Range Smallest Graduation: 1Gauge Application: General Purpose
Gauge Nominal Dial Size: 2-1/2"Calibration Certificate Included: No
Case Color: BlackGauge Sensor Material: Bronze
Gauge Socket Material: BrassCountry of Origin (subject to change): China

Description

Vacuum Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Center Back, 30 to 0, In. Hg, +/-3-2-3 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Front Flange, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material Steel, Gauge Case Color Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews