Paper Clip, 1 1/3In, Asrt, Metal, PK80

VALUE BRAND| Zoro #: G0455953| Mfr #: 2WFV2

$1.52 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Paper Clip
Size: Small
Color: assorted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0455953 Mfr #: 2WFV2
Item: Paper ClipSize: Small
Color: assortedMaterial: metal
Country of Origin (subject to change): China

Description

Paper Clip, Size Small, Color Assorted, Material Metal, Package Quantity 80

Reviews