KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Paper Cutter

VALUE BRAND| Zoro #: G1423432| Mfr #: 5A129

$66.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Item: Paper Dispenser with Cutter
Includes: Rubber Grommet, Dowel Holder and Knife Arm Lock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1423432 Mfr #: 5A129
Width: 36"Item: Paper Dispenser with Cutter
Includes: Rubber Grommet, Dowel Holder and Knife Arm LockHolds: One Roll
Mount: Wall, Countertop or Under CounterMaterial: steel
Country of Origin (subject to change): United States

Description

Paper Dispenser with Cutter, Width 36 In., Holds One Roll, Wall, Countertop or Under Counter Mount, Material Steel, Includes Rubber Grommet, Dowel Holder and Knife Arm Lock

Reviews