Paper Sack, Brown, 7 In. Flat, PK500

VALUE BRAND| Zoro #: G1033636| Mfr #: 4LZN1

$58.59 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1033636 Mfr #: 4LZN1
Bottom: 7" FlatLoad Rating: 57 lb.
Handle: NoWidth: 12"
Item: Paper SackHeight: 17"
Color: BrownCountry of Origin (subject to change): United States

Product Description

Paper Sack, No Handle, Brown, 7 In. Flat Bottom, Height 17 In., Width 12 In., Load Rating 57 lb., Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.