Parking Curb, 48x3-1/2x6 In, White, Plastic

VALUE BRAND| Zoro #: G1524284| Mfr #: 5XPP7

$72.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1524284 Mfr #: 5XPP7
Type of Installation: Concrete, Asphalt and Glue Down Mounting KitsWidth: 6"
Number of Holes: 2Material: Recycled Plastic
Length: 48"Item: Car Stop
Height: 3-1/2"Color: White
Country of Origin (subject to change): United States

Product Description

Car Stop, Type of Installation Concrete, Asphalt and Glue Down Mounting Kits, Length 48 In., Height 3-1/2 In., Width 6 In., Color White, Material Recycled Plastic, Number of Holes 2

Product Reviews

Save 15%. Sign up for Z-mail.