THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Parking Curb, 48x3-1/2x6 In, Blue, Plastic

VALUE BRAND| Zoro #: G0371603| Mfr #: CS-S48-B

$71.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Blue
Width: 6"
Item: Car Stop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0371603 Mfr #: CS-S48-B
Color: BlueWidth: 6"
Item: Car StopHeight: 4"
Material: Recycled PlasticNumber of Holes: 2
Length: 4 ft.Type of Installation: Concrete, Asphalt and Glue Down Mounting Kits
Country of Origin (subject to change): United States

Description

Car Stop, Type of Installation Concrete, Asphalt and Glue Down Mounting Kits, Length 48 In., Height 3-1/2 In., Width 6 In., Color Blue, Material Recycled Plastic, Number of Holes 2

Reviews