Parking Curb, 71-1/2x4-1/4x5-3/4 In, Black

VALUE BRAND| Zoro #: G2150915| Mfr #: CS-33-BL

$61.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Black
Width: 5-3/4"
Item: Car Stop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2150915 Mfr #: CS-33-BL
Color: BlackWidth: 5-3/4"
Item: Car StopHeight: 4"
Material: Recycled PlasticNumber of Holes: 4
Length: 71-3/4"Type of Installation: Concrete, Asphalt and Glue Down Mounting Kits
Country of Origin (subject to change): China

Description

Car Stop, Type of Installation Concrete, Asphalt and Glue Down Mounting Kits, Length 71 In., Height 4 In., Width 5-3/4 In., Color Black, Material Recycled Plastic, Number of Holes 3

Reviews