Parking Curb, 93 x 6-3/4 x 9-3/4 In, White

VALUE BRAND |Zoro #: G0914015|Mfr #: 5XPR1

$377.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0914015 Mfr #: 5XPR1
Number of Holes: 4Item: Truck Stop
Height: 6-3/4"Length: 93"
Material: Recycled PlasticType of Installation: Concrete, Asphalt and Glue Down Mounting Kits
Width: 9-3/4"Color: White
Country of Origin (subject to change): United States

Product Description

Truck Stop, Type of Installation Concrete, Asphalt and Glue Down Mounting Kits, Length 93 In., Height 6-3/4 In., Width 9-3/4 In., Color White, Material Recycled Plastic, Number of Holes 4

Product Reviews

Save 15% when you sign up for Z-mail.