BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Parking Lot Legend, Fire Lane, Plastic

VALUE BRAND| Zoro #: G2158274| Mfr #: 3W628

$34.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Character Height: 12"
Character Type: Letters
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2158274 Mfr #: 3W628
Character Height: 12"Character Type: Letters
Color: BlackItem: Traffic Stencil
Overall Width: 75"Character: Fire Lane
Material: PlasticThickness: 0.015"
Overall Height: 18"Country of Origin (subject to change): China

Description

Traffic Stencil, Character Fire Lane, Character Height 12 In., Material Plastic, Thickness 0.015 In., Overall Height 18 In., Overall Width 75 In., Character Type Letters

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews