Parking Lot Legend, No Parking, Plastic

VALUE BRAND| Zoro #: G0922652| Mfr #: 3W626

$35.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0922652 Mfr #: 3W626
Color: BlackCharacter: No Parking
Overall Width: 75"Overall Height: 18"
Character Type: LettersMaterial: Plastic
Character Height: 12"Item: Traffic Stencil
Thickness: 0.015"Country of Origin (subject to change): China

Product Description

Traffic Stencil, Character No Parking, Character Height 12 In., Material Plastic, Thickness 0.015 In., Overall Height 18 In., Overall Width 75 In., Character Type Letters

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.