Parking Lot Symb, Straight Arrow, Plastic

VALUE BRAND| Zoro #: G0833061| Mfr #: 3W633

$36.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Character Height: 20"
Overall Height: 21"
Character Type: Symbols
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0833061 Mfr #: 3W633
Character Height: 20"Overall Height: 21"
Character Type: SymbolsOverall Width: 37"
Thickness: 0.015"Material: Plastic
Item: Parking Lot SymbolCharacter: Straight Arrow
Color: BlackCountry of Origin (subject to change): China

Product Description

Parking Lot Symbol, Character Straight Arrow, Character Height 20 In., Material Plastic, Thickness 0.015 In., Overall Height 21 In., Overall Width 37 In., Character Type Symbols

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews