JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Parking Lot Symbol, Curved Arrow, Plastic

VALUE BRAND| Zoro #: G0249216| Mfr #: 3W634

$34.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0249216 Mfr #: 3W634
Thickness: 0.015"Color: Black
Material: PLASTICOverall Height: 21"
Item: Traffic StencilCharacter Type: Symbols
Character Height: 27"Character: Curved Arrow
Overall Width: 43"Country of Origin (subject to change): China

Product Description

Traffic Stencil, Character Curved Arrow, Character Height 27 In., Material Plastic, Thickness 0.015 In., Overall Height 21 In., Overall Width 43 In., Character Type Symbols

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.