Parking Lot Symbol, Disabled, Plastic

VALUE BRAND| Zoro #: G0987682| Mfr #: 3W635

$41.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0987682 Mfr #: 3W635
Color: BlackMaterial: PLASTIC
Thickness: 0.015"Overall Height: 46"
Item: Traffic StencilCharacter Type: Symbols
Character Height: 43"Character: Handicap Symbol
Overall Width: 47"Country of Origin (subject to change): China

Product Description

Traffic Stencil, Character Handicap Symbol, Character Height 43 In., Material Plastic, Thickness 0.015 In., Overall Height 46 In., Overall Width 47 In., Character Type Symbols

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.