Part Storage Unit

VALUE BRAND| Zoro #: G0259953| Mfr #: 1

$198.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0259953 Mfr #: 1
Includes: 2 Adjustable Dividers Per DrawerOverall Width: 36"
Overall Height: 85"Finish: Powder Coated
Cabinet Color: GrayDrawer Color: Gray
Item: Drawer Bin CabinetNumber of Drawers or Bins: 25
Overall Depth: 12"Drawer Depth: 11-5/8"
Drawer Width: 5-9/16"Drawer Height: 4-5/8"
Number of Drawers or Bins: 25Drawer Depth: 11-5/8"
Country of Origin (subject to change): United States

Product Description

Keep your work area clean and small parts organized with this drawer bin cabinet from Value Brand. This drawer bin cabinet comes in gray and it's equipped with 12 Drawers, 13 Bins drawers. Organization enthusiasts will enjoy filling all 12 Drawers, 13 Bins drawers with every knick knack from around the shop. The overall dimensions are 85" tall by 36" wide by 12" deep.

Product Reviews

Save 15%. Sign up for Z-mail.