Part Storage Unit

VALUE BRAND| Zoro #: G1616623| Mfr #: 1-G1616623

$670.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1616623 Mfr #: 1-G1616623
Includes: 2 Adjustable Dividers Per DrawerOverall Width: 36"
Overall Height: 85"Finish: Powder Coated
Cabinet Color: GrayDrawer Color: Gray
Item: Drawer Bin CabinetDrawer Height: 4-5/8"
Drawer Width: 8-1/4"Drawer Depth: 17-9/16"
Overall Depth: 18"Number of Drawers or Bins: 48
Country of Origin (subject to change): United States

Product Description

Drawer Bin Cabinet, Number of Drawers or Bins 48, Overall Depth 18 In., Overall Width 36 In., Overall Height 85 In., Drawer Depth 17-9/16 In., Drawer Width 8-1/4 In., Drawer Height 4-5/8 In., Drawer Color Gray, Cabinet Color Gray, Finish Powder Coated, Includes 2 Adjustable Dividers Per Drawer

Product Reviews