Particleboard Screw, Flat, #10x3.5, PK375

VALUE BRAND| Zoro #: G1274831| Mfr #: 2XA16

$27.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1274831 Mfr #: 2XA16
Meets/Exceeds: ANSI/ASME B18.6.1Head Type: Flat
System of Measurement: InchDriver Size: #2
Item: Particleboard ScrewHead Angle (Deg.): 82
Material: carbon steelFinish: Yellow Zinc
Head Height: 0.116"Head Dia.: 0.340"
Drive Type: Dual TorqueSize: #10
Length: 3-1/2"Country of Origin (subject to change): Taiwan

Product Description

Particleboard Screw, Flat Head, Size #10, Length 3 1/2 In, Carbon Steel, Yellow Zinc Finish, Drive Type Dual Torque, Driver Size #2, Head Dia 0.340 In, Head Height 0.116 In, Head Angle 82 Deg, Meets/Exceeds ANSI/ASME B18.6.1, Package Quantity 375

Product Reviews