Particleboard Screw, Flat, #6x1 5/8, PK100

VALUE BRAND| Zoro #: G0460643| Mfr #: 2XA12

$2.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0460643 Mfr #: 2XA12
Driver Size: #2Item: Particleboard Screw
Head Type: FlatMaterial: carbon steel
Finish: Yellow ZincHead Angle (Deg.): 82
System of Measurement: InchMeets/Exceeds: ANSI/ASME B18.6.1
Size: #6Length: 1-5/8"
Head Height: 0.083"Head Dia.: 0.244"
Drive Type: PhillipsCountry of Origin (subject to change): Taiwan

Product Description

Particleboard Screw, Flat Head, Size #6, Length 1 5/8 In, Carbon Steel, Yellow Zinc Finish, Drive Type Phillips, Driver Size #2, Head Dia 0.244 In, Head Height 0.083 In, Head Angle 82 Deg, Meets/Exceeds ANSI/ASME B18.6.1, Package Quantity 100

Product Reviews