JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Particleboard Screw, Flat, #6x1 In, PK100

VALUE BRAND| Zoro #: G1668834| Mfr #: 2WY98

$1.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1668834 Mfr #: 2WY98
Head Angle (Deg.): 82Head Type: Flat
Finish: Yellow ZincDriver Size: #2
Meets/Exceeds: ANSI/ASME B18.6.1Material: Carbon Steel
Item: Particleboard ScrewSystem of Measurement: Inch
Head Height: 0.083"Head Dia.: 0.244"
Drive Type: PhillipsSize: #6
Length: 1"Country of Origin (subject to change): Taiwan

Product Description

Particleboard Screw, Flat Head, Size #6, Length 1 In, Carbon Steel, Yellow Zinc Finish, Drive Type Phillips, Driver Size #2, Head Dia 0.244 In, Head Height 0.083 In, Head Angle 82 Deg, Meets/Exceeds ANSI/ASME B18.6.1, Package Quantity 100

Product Reviews