KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8 x 3" Phillips Flat Head Carbon Steel Wood Screws, 100 pk.

VALUE BRAND| Zoro #: G0289615| Mfr #: 2XA15

$5.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.100"
Length: 3"
Meets/Exceeds: ANSI/ASME B18.6.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0289615 Mfr #: 2XA15
Head Height: 0.100"Length: 3"
Meets/Exceeds: ANSI/ASME B18.6.1Head Dia.: 0.292"
Item: Particleboard ScrewFinish: Yellow Zinc
Size: #8Drive Type: Phillips
Package Quantity: 100Head Type: Flat
Head Angle (Deg.): 82System of Measurement: Inch
Driver Size: #2Material: carbon steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Particleboard Screw, Flat Head, Size #8, Length 3 In, Carbon Steel, Yellow Zinc Finish, Drive Type Phillips, Driver Size #2, Head Dia 0.292 In, Head Height 0.100 In, Head Angle 82 Deg, Meets/Exceeds ANSI/ASME B18.6.1, Package Quantity 100

Reviews