Partition Bolt, PK10

VALUE BRAND| Zoro #: G1434404| Mfr #: 5MB85

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1434404 Mfr #: 5MB85
Screw Head Height: 7/64"Barrel Dia.: 1/4"
Head Style: TrussIncludes: Shoulder Screw
Rockwell Hardness: B85-B95Finish: Plain
Material: 18-8 Stainless SteelTensile Strength (PSI): 80, 000
Drive Type: One-WayScrew Material: 18-8 Stainless Steel
Screw Head Dia.: 7/16"Screw Shoulder Dia.: 1/4"
Barrel Head Dia.: 7/16"Barrel Head Height: 7/64"
Thread Size: #10-24Item: Partition Bolt
Type: TamperproofScrew Shoulder Length: 1/4"
Grip Range: 1"Barrel Length: 3/4"
Screw Thread Length: 1/2"Barrel Thread Depth: 1/2"
Country of Origin (subject to change): Taiwan

Product Description

Partition Bolt, Tamperproof, 18-8 SS, Plain Finish, Truss Head, One Way Drive Type, Barrel Dia 1/4 In, Barrel Length 3/4 In, Barrel Thread Depth 1/2 In, Barrel Head Dia 7/16 In, Barrel Head Height 0.110 In, Thread Size 10-24, Screw Material 18-8 SS, Screw Shoulder Dia 1/4 In, Grip Range 1 In, Screw Shoulder Length 1/4 In, Screw Thread Length 1/2 In, Screw Head Dia 7/16 In, Screw Head Height 0.110 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85, B95, Includes Shoulder Screw, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.