KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Partition Bolt, PK10

VALUE BRAND| Zoro #: G1358813| Mfr #: 5MB86

$17.78 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Shoulder Dia.: 1/4"
Barrel Thread Depth: 1/2"
Barrel Head Height: 7/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1358813 Mfr #: 5MB86
Screw Shoulder Dia.: 1/4"Barrel Thread Depth: 1/2"
Barrel Head Height: 7/64"Material: 18-8 Stainless Steel
Includes: Shoulder ScrewScrew Material: 18-8 Stainless Steel
Screw Thread Length: 1/2"Drive Type: One-Way
Type: TamperproofScrew Head Height: 7/64"
Barrel Head Dia.: 7/16"Tensile Strength (PSI): 80,000
Package Quantity: 10Barrel Length: 1"
Rockwell Hardness: B85-B95Grip Range: 1-1/4"
Thread Size: #10-24Barrel Dia.: 1/4"
Screw Shoulder Length: 1/4"Screw Head Dia.: 7/16"
Finish: PlainHead Style: Truss
Item: Partition BoltCountry of Origin (subject to change): Taiwan, Province of China

Description

Partition Bolt, Tamperproof, 18-8 SS, Plain Finish, Truss Head, One Way Drive Type, Barrel Dia 1/4 In, Barrel Length 1 In, Barrel Thread Depth 1/2 In, Barrel Head Dia 7/16 In, Barrel Head Height 0.110 In, Thread Size 10-24, Screw Material 18-8 SS, Screw Shoulder Dia 1/4 In, Grip Range 1 1/4 In, Screw Shoulder Length 1/4 In, Screw Thread Length 1/2 In, Screw Head Dia 7/16 In, Screw Head Height 0.110 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85, B95, Includes Shoulder Screw, Package 10

Reviews